Motion
07660701224

NORTON ABRASIVES
07660701224

9 x 11 In. SandWet Paper WP Sheet 400 Grit T280 Aluminum Oxide
MI ITEM #10958385
MFR #07660701224
List Price$38.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660701224

9 x 11 In. SandWet Paper WP Sheet 400 Grit T280 Aluminum Oxide
MI ITEM #10958385
MFR #07660701224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.33/each for your price

Overview

Mfr description
07660701224 SHEETS
  • Cami-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
  • Strong, waterproof B-weight backing is ideal for more aggressive applications
  • resists chipping and cracking
  • Environmentally stable, resists product curl in humidity
  • Good choice for wet, oil or dry sanding primer, sealer, varnish, lacquer, enamel and other top coats

Specifications

  • Application
    Finishing,Sanding,Surface Prep
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    400
  • Dry or Wet
    Waterproof
  • Sheet Length
    11 in
  • Waterproof
    Waterproof
  • Sheet Width
    9 in
  • Backing Material
    B-wt. Waterproof Paper
  • Backing Weight
    B-wt. Waterproof Paper
  • Mounting Type
    Machine Dependent,
  • Manufacturer Stock Number
    07660701224
  • Manufacturer Upc Number
    076607012241
  • UPC_NO
    07660701224
  • Package Quantity
    25
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text