Motion
07660700365

NORTON ABRASIVES
07660700365

9 x 11 In. Paper Sheet Asst Grit A213/A212 Aluminum Oxide
MI ITEM #10958386
MFR #07660700365
Price$37.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660700365

9 x 11 In. Paper Sheet Asst Grit A213/A212 Aluminum Oxide
MI ITEM #10958386
MFR #07660700365

Mfr description
07660700365 SHEETS
  • Aluminum oxide grain, open-coat provides aggressive cutting action for all dry sanding applications
  • C-weight backing for hand sanding and light mechanical applications
  • Use for general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.19/each

Specifications

Dimensions

  • Backing Weight
    C-wt. Paper
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Application
    Paint Removal,Sanding
  • Backing Material
    C-wt. Paper
  • Manufacturer Stock Number
    07660700365
  • Manufacturer Upc Number
    076607003652
  • Mounting Type
    Machine Dependent
  • Package Quantity
    25
  • UPC_NO
    07660700365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)