Motion
63642536313

NORTON ABRASIVES
63642536313

2-3/4 x 4 x 1/2 In. Profile Sanding Sponge Aluminum Oxide Medium Grit
Mi Item #10958418
MFR #63642536313
Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642536313

2-3/4 x 4 x 1/2 In. Profile Sanding Sponge Aluminum Oxide Medium Grit
Mi Item #10958418
MFR #63642536313

Mfr description
63642536313 SANDING SPONGES (BULK PACK)
  • Good for corners and flat surfaces on wood, metal, plastic and paint
  • Ideal for cabinet sanding of raised profile doors
  • Can be used wet or dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.01/each

Specifications

Dimensions

  • Overall Thickness
    1/2 in
  • Overall Width
    2-3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Sponges,Hand Pads & Sponges
  • Country of Origin
    United States of America
  • Grit Number
    100
  • Manufacturer Stock Number
    63642536313
  • Manufacturer Upc Number
    636425363132
  • Package Quantity
    1
  • Sponge Color
    Gray
  • UPC_NO
    63642536313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)