Motion
63642502538

NORTON ABRASIVES
63642502538

3-3/4 x 4-3/4 x 1/2 In. Economy Sealer Sanding Sponge Silicon Carbide Coarse Grit
MI ITEM #10958420
MFR #63642502538
List Price$3.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642502538

3-3/4 x 4-3/4 x 1/2 In. Economy Sealer Sanding Sponge Silicon Carbide Coarse Grit
MI ITEM #10958420
MFR #63642502538

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.81/each for your price

Overview

Mfr description
63642502538 SANDING SPONGES (BULK PACK)
  • Very flexible
  • silicon carbide abrasive for sanding primers, sealers and between coats on furniture and cabinets
  • Foam backing allows optimum pressure distribution to prevent sanding through surfaces
  • Can be used wet or dry
  • Clog resistant, washable, reusable

Specifications

  • Overall Width
    3-3/4 in
  • Overall Thickness
    1/2 in
  • Abrasive Material
    Silicon Carbide
  • Country of Origin
    United Kingdom
  • Abrasive Type
    Sponges,Hand Pads & Sponges
  • Grit Number
    80
  • Sponge Color
    Black
  • Abrasive Material Color
    Silicon Carbide
  • Package Quantity
    1
  • Manufacturer Stock Number
    63642502538
  • Manufacturer Upc Number
    636425025382
  • UPC_NO
    63642502538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought