Specifications
Dimensions
- Overall Thickness1/2 in
- Overall Width3-3/4 in
Details
- Abrasive MaterialSilicon Carbide
- Abrasive Material ColorSilicon Carbide
- Abrasive TypeSponges,Hand Pads & Sponges
- Country of OriginUnited Kingdom
- Grit Number220
- Manufacturer Stock Number63642552868
- Manufacturer Upc Number636425528685
- Package Quantity1
- Sponge ColorGray
- UPC_NO63642552868
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)