Motion
07660700946

NORTON ABRASIVES
07660700946

3 x 4 x 1/2 In. Economy Flexible Sanding Sponge Aluminum Oxide Fine Grit
Mi Item #10958427
MFR #07660700946
Price$4.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660700946

3 x 4 x 1/2 In. Economy Flexible Sanding Sponge Aluminum Oxide Fine Grit
Mi Item #10958427
MFR #07660700946

Mfr description
07660700946 SANDING SPONGES (RETAIL PACK
  • Economical, fabric-backed foam for sanding a variety of materials
  • Coated 1 side
  • Can be used wet or dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.57/each

Specifications

Dimensions

  • Overall Thickness
    1/2 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Sponges,Hand Pads & Sponges
  • Country of Origin
    United States of America
  • Grit Number
    150
  • Manufacturer Stock Number
    07660700946
  • Manufacturer Upc Number
    076607009463
  • Package Quantity
    3
  • Sponge Color
    Brown
  • UPC_NO
    07660700946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)