Motion
07660700944

NORTON ABRASIVES
07660700944

3-5/16 x 9 x 1 In. WallSand Extra Large Sanding Sponge Aluminum Oxide Fine/Medium Grit
MI ITEM #10958429
MFR #07660700944
Price$12.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660700944

3-5/16 x 9 x 1 In. WallSand Extra Large Sanding Sponge Aluminum Oxide Fine/Medium Grit
MI ITEM #10958429
MFR #07660700944

Mfr description
07660700944 SANDING SPONGES (RETAIL PACK
  • Oversized extra firm sponge for easier sanding of the entire drywall joint surface. Large size is easy to hold
  • Coated 4 sides
  • Can be used wet or dry
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/each

Specifications

Dimensions

  • Overall Thickness
    1 in
  • Overall Width
    3-5/16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Sponges,Hand Pads & Sponges
  • Country of Origin
    United States of America
  • Manufacturer Stock Number
    07660700944
  • Manufacturer Upc Number
    076607009449
  • Package Quantity
    1
  • Sponge Color
    Black
  • UPC_NO
    07660700944

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)