Motion
07660700938

NORTON ABRASIVES
07660700938

4-1/2 x 5-1/2 x 3/16 In. MultiSand Contour Sanding Sponge Aluminum Oxide Fine Grit
MI ITEM #10958436
MFR #07660700938
List Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660700938

4-1/2 x 5-1/2 x 3/16 In. MultiSand Contour Sanding Sponge Aluminum Oxide Fine Grit
MI ITEM #10958436
MFR #07660700938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.54/each for your price

Overview

Mfr description
07660700938 SANDING SPONGES (RETAIL PACK
  • Thin, flexible, single-sided sponge for sanding small diameters and contours such as ceramics, spindles, turnings and railings
  • Coated 1 side
  • Can be used wet or dry
  • Clog resistant, washable, reusable

Specifications

  • Overall Width
    4-1/2 in
  • Overall Thickness
    3/16 in
  • Abrasive Material
    Aluminum Oxide
  • Country of Origin
    United States of America
  • Abrasive Type
    Sponges,Hand Pads & Sponges
  • Grit Number
    150
  • Sponge Color
    Gray
  • Abrasive Material Color
    Aluminum Oxide
  • Package Quantity
    2
  • Manufacturer Stock Number
    07660700938
  • Manufacturer Upc Number
    076607009388
  • UPC_NO
    07660700938

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought