Motion
07660700936

NORTON ABRASIVES
07660700936

2-7/8 x 4-7/8 x 1 In. MultiSand Dual Angle Sanding Sponge Aluminum Oxide Medium/Coarse Grit
MI ITEM #10958441
MFR #07660700936
List Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660700936

2-7/8 x 4-7/8 x 1 In. MultiSand Dual Angle Sanding Sponge Aluminum Oxide Medium/Coarse Grit
MI ITEM #10958441
MFR #07660700936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.58/each for your price

Overview

Mfr description
07660700936 SANDING SPONGES (RETAIL PACK
  • Firm sponge with angled sides for sanding inside corners and crevices of hard to reach areas on a variety of materials
  • Coated 4 sides
  • Easy to grip
  • Washable for extended life
  • rinse and reuse

Specifications

  • Overall Width
    2-7/8 in
  • Overall Thickness
    1 in
  • Abrasive Material
    Aluminum Oxide
  • Country of Origin
    United States of America
  • Abrasive Type
    Sponges,Hand Pads & Sponges
  • Sponge Color
    Black
  • Abrasive Material Color
    Aluminum Oxide
  • Package Quantity
    1
  • Manufacturer Stock Number
    07660700936
  • Manufacturer Upc Number
    076607009364
  • UPC_NO
    07660700936

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text