Motion
07660702286

NORTON ABRASIVES
07660702286

3-1/2 x 4-7/8 x 1 In. WoodSand Molding & Millwork Sanding Sponge Aluminum Oxide Medium Grit
MI ITEM #10958443
MFR #07660702286
List Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660702286

3-1/2 x 4-7/8 x 1 In. WoodSand Molding & Millwork Sanding Sponge Aluminum Oxide Medium Grit
MI ITEM #10958443
MFR #07660702286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.46/each for your price

Overview

Mfr description
07660702286 SANDING SPONGES (RETAIL PACK
  • Angled, flexible sanding abrasive for those hard to reach surfaces
  • Coated 4 sides
  • Can be used wet or dry
  • Clog resistant, washable, reusable

Specifications

  • Overall Width
    3-1/2 in
  • Overall Thickness
    1 in
  • Abrasive Material
    Aluminum Oxide
  • Country of Origin
    United States of America
  • Abrasive Type
    Sponges,Hand Pads & Sponges
  • Grit Number
    80
  • Sponge Color
    Black
  • Abrasive Material Color
    Aluminum Oxide
  • Package Quantity
    1
  • Manufacturer Stock Number
    07660702286
  • Manufacturer Upc Number
    076607022868
  • UPC_NO
    07660702286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text