Motion
63642506257

NORTON ABRASIVES
63642506257

Norton Uncut Sanding Roll - P180 Grit, Ceramic Alumina, 2-3/4 in Wide , 13 yd Long
Mi Item #10958458
MFR #63642506257
Price$69.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506257

Norton Uncut Sanding Roll - P180 Grit, Ceramic Alumina, 2-3/4 in Wide , 13 yd Long
Mi Item #10958458
MFR #63642506257

Mfr description
63642506257 ROLLS
  • P-graded, 100% SG ceramic alumina abrasive delivers fastest cut rate and longest life of any paper roll
  • Unique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applications
  • perforated for easy sizing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.54/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Overall Length
    468.0000 in, 11887.20 mm
  • Overall Width
    2-3/4 in
  • Roll Length
    13 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Blue
  • Grade
    P180
  • Grit Number
    P180
  • Manufacturer Stock Number
    63642506257
  • Manufacturer Upc Number
    636425062578
  • Package Quantity
    1
  • UPC_NO
    63642506257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)