Motion
63642506256

NORTON ABRASIVES
63642506256

2-3/4 In. x 13 Yd. Dry Ice Paper Perforated H&L Roll P220 Grit A975 Ceramic Alumina
MI ITEM #10958462
MFR #63642506256
List Price$66.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506256

2-3/4 In. x 13 Yd. Dry Ice Paper Perforated H&L Roll P220 Grit A975 Ceramic Alumina
MI ITEM #10958462
MFR #63642506256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.11/each for your price

Overview

Mfr description
63642506256 ROLLS
  • P-graded, 100% SG ceramic alumina abrasive delivers fastest cut rate and longest life of any paper roll
  • Unique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applications
  • perforated for easy sizing
  • Water based non-pigmented stearate provides maximum load resistance and extended life with no color transfer to work
  • Best choice for the most demanding fine grit dry sanding and finishing applications
  • hook and loop back allows quick, easy attachment and clean removal

Specifications

  • Grit Number
    P220
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Abrasive Material
    Ceramic Alumina
  • Roll Length
    13 yd
  • Overall Width
    2-3/4 in
  • Roll Width
    2-3/4 in
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Manufacturer Stock Number
    63642506256
  • Manufacturer Upc Number
    636425062561
  • UPC_NO
    63642506256
  • Package Quantity
    1
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought