Motion
63642506255

NORTON ABRASIVES
63642506255

Norton Uncut Sanding Roll - P320 Grit, Ceramic Alumina, 2-3/4 in Wide , 13 in Long
Mi Item #10958469
MFR #63642506255
Price$69.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506255

Norton Uncut Sanding Roll - P320 Grit, Ceramic Alumina, 2-3/4 in Wide , 13 in Long
Mi Item #10958469
MFR #63642506255

Mfr description
63642506255 ROLLS
  • P-graded, 100% SG ceramic alumina abrasive delivers fastest cut rate and longest life of any paper roll
  • Unique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applications
  • perforated for easy sizing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.54/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Overall Length
    13.0000 in, 330.20 mm
  • Overall Width
    2-3/4 in
  • Roll Length
    13 in
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Blue
  • Grade
    P320B
  • Grit Number
    P320
  • Manufacturer Stock Number
    63642506255
  • Manufacturer Upc Number
    636425062554
  • Number Of Pieces
    1
  • Package Quantity
    1
  • UPC_NO
    63642506255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)