Motion
63642506123

NORTON ABRASIVES
63642506123

Norton Uncut Sanding Roll - P500 Grit, Ceramic Alumina, 2-3/4 in Wide , 13 yd Long
Mi Item #10958480
MFR #63642506123
Price$69.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506123

Norton Uncut Sanding Roll - P500 Grit, Ceramic Alumina, 2-3/4 in Wide , 13 yd Long
Mi Item #10958480
MFR #63642506123

Mfr description
63642506123 ROLLS
  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible B-wt. latex saturated paper backing for 50% - 60% improvement in tear strength while retaining flexibility
  • perforated for easy sizing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.77/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Overall Length
    11.88 m, 13 yd
  • Overall Width
    2-3/4 in
  • Roll Length
    13 yd
  • Roll Width
    2-3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Blue
  • Grade
    Medium
  • Grit Number
    P500
  • Manufacturer Stock Number
    63642506123
  • Manufacturer Upc Number
    636425061236
  • Package Quantity
    1
  • UPC_NO
    63642506123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)