Motion
63642506147

NORTON ABRASIVES
63642506147

2-3/4 In. x 25 Yd. Gold Reserve Paper PSA Roll P400 Grit A296 Aluminum Oxide
MI ITEM #10958500
MFR #63642506147
List Price$49.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642506147

2-3/4 In. x 25 Yd. Gold Reserve Paper PSA Roll P400 Grit A296 Aluminum Oxide
MI ITEM #10958500
MFR #63642506147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.42/each for your price

Overview

Mfr description
63642506147 ROLLS
  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading stearate coating minimizes clogging and increases disc life
  • Good choice and value for fine grit dry sanding and finishing aluminum, fiberglass, composites, hard woods and soft woods
  • pressure sensitive adhesive allow easy application and removal

Specifications

  • Grit Number
    P400
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    25 yd
  • Overall Width
    2-3/4 in
  • Roll Width
    2-3/4 in
  • Backing Material
    C-wt. Anti Loading Paper
  • Backing Weight
    C-wt. Anti Loading Paper
  • Manufacturer Stock Number
    63642506147
  • Manufacturer Upc Number
    636425061472
  • UPC_NO
    63642506147
  • Package Quantity
    1
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought