Motion
66261131693

NORTON ABRASIVES
66261131693

Norton Uncut Sanding Roll - P180 Grit, Aluminum Oxide, 4-1/2 in Wide , 10 yd Long
Mi Item #10958514
MFR #66261131693
Price$93.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261131693

Norton Uncut Sanding Roll - P180 Grit, Aluminum Oxide, 4-1/2 in Wide , 10 yd Long
Mi Item #10958514
MFR #66261131693

Mfr description
66261131693 ROLLS
  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Unique fiber-reinforced, B-wt. latex-saturated paper backing for 50 - 60 percent improvement in tear strength, exceptional flexibility, can be folded without cracking
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.96/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Overall Length
    9.14 m, 10 yd
  • Overall Width
    4-1/2 in
  • Roll Length
    10 yd
  • Roll Width
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Paper Rolls,Rolls
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Brown
  • Grade
    Fine
  • Grit Number
    P180
  • Manufacturer Stock Number
    66261131693
  • Manufacturer Upc Number
    662611316934
  • Package Quantity
    1
  • UPC_NO
    66261131693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)