Motion
66623357606

NORTON ABRASIVES
66623357606

115 x 25000 mm A275OP Rotolo Foam Perforated Roll P320 Grit A275 Aluminum Oxide
MI ITEM #10958543
MFR #66623357606
List Price$240.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623357606

115 x 25000 mm A275OP Rotolo Foam Perforated Roll P320 Grit A275 Aluminum Oxide
MI ITEM #10958543
MFR #66623357606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.36/each for your price

Overview

Mfr description
66623357606 ROLLS
  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Foam backing is perfect for hand sanding primer without leaving finger marks
  • 50% – 60% improvement in tear strength vs conventional paper roll
  • perforated for easy sizing
  • Non-pigmented, water based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
  • Fine grit provides outstanding finish on wood, metal, composites, primers, sanders, and top coats
  • convenient dispensing box also protects A275 Rotolo foam from damage

Specifications

  • Grit Number
    P320
  • Abrasive Type
    Coated Foam Rolls,Rolls
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    25 m
  • Overall Width
    115 mm
  • Roll Width
    115 mm
  • Backing Material
    B-wt. Anti Loading Paper
  • Backing Weight
    B-wt. Anti Loading Paper
  • Manufacturer Stock Number
    66623357606
  • Manufacturer Upc Number
    666233576066
  • UPC_NO
    66623357606
  • Package Quantity
    1
  • Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought