Motion
66623357612

NORTON ABRASIVES
66623357612

Norton Uncut Sanding Roll - P600 Grit, Aluminum Oxide, 4-1/2 in Wide , 25 m Long
Mi Item #10958550
MFR #66623357612
Price$252.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623357612

Norton Uncut Sanding Roll - P600 Grit, Aluminum Oxide, 4-1/2 in Wide , 25 m Long
Mi Item #10958550
MFR #66623357612

Mfr description
66623357612 ROLLS
  • Premium, P-graded, heat-treated aluminum oxide abrasive for consistent surface finish, exceptional performance on all surfaces and coatings
  • Foam backing is perfect for hand sanding primer without leaving finger marks
  • 50% – 60% improvement in tear strength vs conventional paper roll
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.85/each

Specifications

Dimensions

  • Backing Weight
    B-wt. Anti Loading Paper
  • Overall Length
    82.0000 ft, 25000 mm
  • Overall Width
    115 mm
  • Roll Length
    25 m
  • Roll Width
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Foam Rolls,Rolls
  • Backing Material
    B-wt. Anti Loading Paper
  • Color
    Brown
  • Grade
    P600
  • Grit Number
    P600
  • Manufacturer Stock Number
    66623357612
  • Manufacturer Upc Number
    666233576127
  • Package Quantity
    1
  • UPC_NO
    66623357612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)