Motion
66261146033

NORTON ABRASIVES
66261146033

Sanding Band - Coarse Grade, 60 Grit, 3.0000 in Diameter, 3.0000 in Wide
Mi Item #10958599
MFR #66261146033
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261146033

Sanding Band - Coarse Grade, 60 Grit, 3.0000 in Diameter, 3.0000 in Wide
Mi Item #10958599
MFR #66261146033

Mfr description
66261146033 SPIRAL BANDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Band Diameter
    3.0000 in
  • Band Width
    3.0000 in
  • Height
    3.0000 in, 76.20 mm
  • Width
    3.0000 in, 76.20 mm
  • Width/Diameter
    3.0000 in, 76.20 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Ceramic Alumina
  • Backing Material
    Heavy Cotton, Polycotton X wt
  • Compatible Tool
    Inline Grinder, Pencil Grinder
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Stock Number
    66261146033
  • Number Of Pieces
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)