Motion
66261151173

NORTON ABRASIVES
66261151173

2 x 1 x 1/4 In. Blaze Mini Flap Wheel P60 Grit R920 Premium Ceramic Alumina
MI ITEM #10958615
MFR #66261151173
List Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261151173

2 x 1 x 1/4 In. Blaze Mini Flap Wheel P60 Grit R920 Premium Ceramic Alumina
MI ITEM #10958615
MFR #66261151173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.27/each for your price

Overview

Mfr description
66261151173 SMALL DIAMETER FLAP WHEELS (
  • See significantly faster, cooler, burn-free results on the toughest jobs from our next-generation of sharp, longest-lasting P-graded ceramic abrasive grains and advanced grinding aid lubricant
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
  • Best coarse grit choice for deburring and cleaning hard-to-grind materials including super alloys (like cobalt, Inconel, and titanium), and stainless steel

Specifications

  • Grit Number
    P60
  • Abrasive Material
    Premium Ceramic Alumina
  • Wheel Diameter
  • Wheel Width
    1 in
  • Max Rpm
    25000 rpm
  • Manufacturer Stock Number
    66261151173
  • Manufacturer Upc Number
    662611511735
  • UPC_NO
    66261151173
  • Package Quantity
    1
  • Long Description
    The 66261151173 is a mounted flap wheel made with premium ceramic alumina abrasive material and a P60 grit rating, featuring a 2 in wheel diameter, 1 in wheel width, a maximum speed of 25,000 rpm, and a weight of 0.13 lb, ideal for aggressive material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought