Motion
66261151177

NORTON ABRASIVES
66261151177

3 x 1 x 1/4 In. Blaze Mini Flap Wheel P80 Grit R920 Premium Ceramic Alumina
Mi Item #10958624
MFR #66261151177
Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261151177

3 x 1 x 1/4 In. Blaze Mini Flap Wheel P80 Grit R920 Premium Ceramic Alumina
Mi Item #10958624
MFR #66261151177

Mfr description
66261151177 SMALL DIAMETER FLAP WHEELS (
  • See significantly faster, cooler, burn-free results on the toughest jobs from our next-generation of sharp, longest-lasting P-graded ceramic abrasive grains and advanced grinding aid lubricant
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.00/each

Specifications

Dimensions

  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Grit Number
    P80
  • Long Description
    The 66261151177 is a mounted flap wheel made with premium ceramic alumina abrasive material and a P80 grit rating, featuring a 3 in wheel diameter, 1 in wheel width, a maximum speed of 20,000 rpm, and a weight of 0.25 lb, suitable for blending and surface preparation.
  • Manufacturer Stock Number
    66261151177
  • Manufacturer Upc Number
    662611511773
  • Max Rpm
    20000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261151177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)