Motion
66261151178

NORTON ABRASIVES
66261151178

Mounted Flap Wheel - Premium Ceramic Alumina, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #10958625
MFR #66261151178
Price$18.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261151178

Mounted Flap Wheel - Premium Ceramic Alumina, 120 Grit, 3 in Wheel Diameter, 1 in Wheel Width
Mi Item #10958625
MFR #66261151178

Mfr description
66261151178 SMALL DIAMETER FLAP WHEELS (
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.75/each

Specifications

Dimensions

  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Grit Number
    120
  • Long Description
    The 66261151178 is a mounted flap wheel made with premium ceramic alumina abrasive material and a 120 grit rating, featuring a 3 in wheel diameter, 1 in wheel width, and a maximum speed of 20,000 rpm, ideal for fine finishing and surface refinement.
  • Max Rpm
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)