Motion
66260306389

NORTON ABRASIVES
66260306389

Sanding Disc - 8 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 60 Grit, Green Color
Mi Item #10958640
MFR #66260306389
Price$479.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260306389

Sanding Disc - 8 in Disc Diameter, Diamond Abrasive Material, Cloth Backing Material, 60 Grit, Green Color
Mi Item #10958640
MFR #66260306389

Mfr description
66260306389 FLEXIBLE DIAMOND COATED PSA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.02/each

Specifications

Dimensions

  • Disc Diameter  
    8 in

Details

  • Abrasive Material
    Diamond
  • Application
    Grind glass, Remove stock, Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Color
    Green
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grade
    Coarse
  • Grit Number
    60
  • Material Application
    Composites, Fiberglass, Glass
  • Max Rpm
    6000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)