Motion
66261198953

NORTON ABRASIVES
66261198953

1/4 x 18 In. SG Cloth File Belt 40 Grit R981 Ceramic Alumina
Mi Item #10958672
MFR #66261198953
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261198953

1/4 x 18 In. SG Cloth File Belt 40 Grit R981 Ceramic Alumina
Mi Item #10958672
MFR #66261198953

Mfr description
66261198953 FILE BELTS
  • Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
  • Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.89/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Polyester
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Overall Width
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Backing Material
    Y-wt. Polyester
  • Color
    Red
  • Country of Origin
    United States of America
  • Grit FEPA
    40 Grit
  • Grit Number
    40
  • Manufacturer Stock Number
    66261198953
  • Manufacturer Upc Number
    662611989534
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    66261198953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)