Motion
78072785655

NORTON ABRASIVES
78072785655

1/4 x 18 In. SG Cloth File Belt 120 Grit R981 Ceramic Alumina
MI ITEM #10958683
MFR #78072785655
List Price$3.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072785655

1/4 x 18 In. SG Cloth File Belt 120 Grit R981 Ceramic Alumina
MI ITEM #10958683
MFR #78072785655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.31/each for your price

Overview

Mfr description
78072785655 FILE BELTS
  • Next-generation SG (seeded gel) ceramic alumina abrasive for exceptional, aggressive cut rate throughout the life of the belt
  • Durable Y-weight polyester, waterproof cloth backing improves grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating delivers cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • Excellent choice for the most demanding medium grit applications , especially on hard-to-grind alloys

Specifications

  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Ceramic Alumina
  • Grit FEPA
    120 Grit
  • Grit Number
    120
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Manufacturer Stock Number
    78072785655
  • Manufacturer Upc Number
    780727856554
  • UPC_NO
    78072785655
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    1/4 in
  • Color
    Red
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text