Motion
66254492528

NORTON ABRASIVES
66254492528

1/2 x 24 In. BlueFire R887D Cloth File Belt 40 Grit R887D Zirconia Alumina
MI ITEM #10958712
MFR #66254492528
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254492528

1/2 x 24 In. BlueFire R887D Cloth File Belt 40 Grit R887D Zirconia Alumina
MI ITEM #10958712
MFR #66254492528

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
66254492528 FILE BELTS
  • Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
  • Strong Y-weight polyester waterproof backing and resin bond stand up to moderate- to heavy-pressure applications with excellent grain retention and product life
  • Enhanced lubricating grinding aid makes it the cool-cutting choice for grinding exotic alloys (titanium, etc.), forged and stainless steel
  • Excellent choice for coarse grit heat-sensitive applications

Specifications

  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Zirconia Alumina
  • Grit FEPA
    40 Grit
  • Grit Number
    40
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Manufacturer Stock Number
    66254492528
  • Manufacturer Upc Number
    662544925289
  • UPC_NO
    66254492528
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    1/2 in
  • Color
    Blue
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text