Motion
66254491545

NORTON ABRASIVES
66254491545

1/2 x 24 In. Metalite Cloth File Belt P100 Grit R283 Aluminum Oxide
MI ITEM #10958716
MFR #66254491545
List Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254491545

1/2 x 24 In. Metalite Cloth File Belt P100 Grit R283 Aluminum Oxide
MI ITEM #10958716
MFR #66254491545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.64/each for your price

Overview

Mfr description
66254491545 FILE BELTS
  • P-graded premium aluminum oxide abrasive for consistent, cool cut
  • Strong, semi-flexible, smooth X-weight rayon waterproof backing is designed for light- to moderate- pressure applications
  • Durable resin coating provides excellent grain retention and product life
  • Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor

Specifications

  • Application
    Tool and Cutter Grinding
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Aluminum Oxide
  • Grit FEPA
    P100 Grit
  • Grit Number
    P100
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Manufacturer Stock Number
    66254491545
  • Manufacturer Upc Number
    662544915457
  • UPC_NO
    66254491545
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    1/2 in
  • Color
    Maroon
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text