Motion
66254457869

NORTON ABRASIVES
66254457869

3/4 x 20-1/2 In. BlueFire R887D Cloth File Belt 40 Grit R887D Zirconia Alumina
Mi Item #10958725
MFR #66254457869
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254457869

3/4 x 20-1/2 In. BlueFire R887D Cloth File Belt 40 Grit R887D Zirconia Alumina
Mi Item #10958725
MFR #66254457869

Mfr description
66254457869 FILE BELTS
  • Strong, self-sharpening zirconia alumina abrasive for aggressive, fast cut
  • Strong Y-weight polyester waterproof backing and resin bond stand up to moderate- to heavy-pressure applications with excellent grain retention and product life
  • Enhanced lubricating grinding aid makes it the cool-cutting choice for grinding exotic alloys (titanium, etc.), forged and stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Polyester
  • Belt Length
    20.5 in
  • Belt Width
    3/4 in
  • Overall Width
    3/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Backing Material
    Y-wt. Polyester
  • Color
    Blue
  • Country of Origin
    United States of America
  • Grit FEPA
    40 Grit
  • Grit Number
    40
  • Manufacturer Stock Number
    66254457869
  • Manufacturer Upc Number
    662544578690
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    66254457869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)