Motion
78072721060

NORTON ABRASIVES
78072721060

1-1/2 x 60 In. Metalite R228 Cloth Narrow Benchstand Belt 36 Grit R228 Aluminum Oxide
MI ITEM #10958783
MFR #78072721060
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072721060

1-1/2 x 60 In. Metalite R228 Cloth Narrow Benchstand Belt 36 Grit R228 Aluminum Oxide
MI ITEM #10958783
MFR #78072721060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
78072721060 NARROW BELTS
  • Premium aluminum oxide abrasive delivers fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for coarse grit metalworking stock removal, deburring, and dimensioning applications where initial price is the main concern

Specifications

  • Application
    Blending,Clean and Detail,Parting Line Removal,Stock Removal,Tool Sharpening
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Aluminum Oxide
  • Grit FEPA
    36 Grit
  • Grit Number
    36
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Manufacturer Stock Number
    78072721060
  • Manufacturer Upc Number
    780727210608
  • UPC_NO
    78072721060
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    1-1/2 in
  • Color
    Brown
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought