Motion
63642595003

NORTON ABRASIVES
63642595003

1-1/2 x 60 In. Blaze Cloth Narrow Benchstand Belt 40 Grit R980P Premium Ceramic Alumina
MI ITEM #10958785
MFR #63642595003
List Price$19.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642595003

1-1/2 x 60 In. Blaze Cloth Narrow Benchstand Belt 40 Grit R980P Premium Ceramic Alumina
MI ITEM #10958785
MFR #63642595003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.57/each for your price

Overview

Mfr description
63642595003 NARROW BELTS
  • Next-generation cooler cutting Norton SG ceramic alumina grain lasts 50% to 200% longer on mild and carbon steel, stainless, cobalt, chrome, Inconel and titanium with better metal integrity
  • Durable Y-weight polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray, and better body retention, resulting in longer life and product consistency
  • Lubricating grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, minimized loading, and improved part finish and integrity
  • The best choice for coarse grit stock removal operations

Specifications

  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Premium Ceramic Alumina
  • Grit FEPA
    40 Grit
  • Grit Number
    40
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Manufacturer Stock Number
    63642595003
  • Manufacturer Upc Number
    636425950035
  • UPC_NO
    63642595003
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    1-1/2 in
  • Color
    Orange
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought