Motion
66623390052

NORTON ABRASIVES
66623390052

2 x 60 In. Gemini Cloth Narrow Benchstand Belt P36 Grit R766 Aluminum Oxide
Mi Item #10958810
MFR #66623390052
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390052

2 x 60 In. Gemini Cloth Narrow Benchstand Belt P36 Grit R766 Aluminum Oxide
Mi Item #10958810
MFR #66623390052

Mfr description
66623390052 NARROW BELTS
  • Premium aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Backing Weight
    Y-wt. Polyester
  • Belt Length
    60 in
  • Belt Width
    2 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Blending,Clean and Detail,Parting Line Removal,Stock Removal,Tool Sharpening
  • Backing Material
    Y-wt. Polyester
  • Color
    Black
  • Country of Origin
    United States of America
  • Grit FEPA
    P36 Grit
  • Grit Number
    P36
  • Manufacturer Stock Number
    66623390052
  • Manufacturer Upc Number
    666233900526
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    66623390052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)