Motion
78072761958

NORTON ABRASIVES
78072761958

2 x 60 In. BlueFire Cloth Narrow Benchstand Belt 120 Grit R823P Zirconia Alumina
MI ITEM #10958819
MFR #78072761958
List Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072761958

2 x 60 In. BlueFire Cloth Narrow Benchstand Belt 120 Grit R823P Zirconia Alumina
MI ITEM #10958819
MFR #78072761958

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.91/each for your price

Overview

Mfr description
78072761958 NARROW BELTS
  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
  • Durable resin bond for excellent grain retention and product life
  • Better choice for all medium grit intermediate metal and wood light to moderate stock removal applications

Specifications

  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Zirconia Alumina
  • Grit FEPA
    120 Grit
  • Grit Number
    120
  • Belt Length
    60 in
  • Belt Width
    2 in
  • Backing Material
    X-wt. Polyester
  • Backing Weight
    X-wt. Polyester
  • Manufacturer Stock Number
    78072761958
  • Manufacturer Upc Number
    780727619586
  • UPC_NO
    78072761958
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    2 in
  • Color
    Blue
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought