Motion
78072728682

NORTON ABRASIVES
78072728682

2-1/2 x 60 In. BlueFire Cloth Narrow Benchstand Belt 180 Grit R823P Zirconia Alumina
Mi Item #10958860
MFR #78072728682
Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072728682

2-1/2 x 60 In. BlueFire Cloth Narrow Benchstand Belt 180 Grit R823P Zirconia Alumina
Mi Item #10958860
MFR #78072728682

Mfr description
78072728682 NARROW BELTS
  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • Strong but moderately flexible, X-weight polyester waterproof backing excels on light- to moderate-pressure, dry or wet, applications
  • Durable resin bond for excellent grain retention and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.24/each

Specifications

Dimensions

  • Backing Weight
    X-wt. Polyester
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in
  • Overall Width
    2-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Backing Material
    X-wt. Polyester
  • Color
    Blue
  • Country of Origin
    United States of America
  • Grit FEPA
    180 Grit
  • Grit Number
    180
  • Manufacturer Stock Number
    78072728682
  • Manufacturer Upc Number
    780727286825
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    78072728682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)