Motion
78072748280

NORTON ABRASIVES
78072748280

3 x 79 In. BlueFire Cloth Narrow Backstand Belt 60 Grit R884P Zirconia Alumina
MI ITEM #10958866
MFR #78072748280
Your Price$24.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072748280

3 x 79 In. BlueFire Cloth Narrow Backstand Belt 60 Grit R884P Zirconia Alumina
MI ITEM #10958866
MFR #78072748280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.00/each(List $27.60)

Overview

Mfr description
78072748280 NARROW BELTS
  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
  • R801 and R884P have durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
  • The lubricating grinding aid in R801 belts, means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading
  • Better choices for demanding coarse grit stock removal applications

Specifications

  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Zirconia Alumina
  • Grit FEPA
    60 Grit
  • Grit Number
    60
  • Belt Length
    79 in
  • Belt Width
    3 in
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Grade
    Coarse
  • Manufacturer Stock Number
    78072748280
  • Manufacturer Upc Number
    780727482807
  • UPC_NO
    78072748280
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    3 in
  • Color
    Blue
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought