Motion
66623390075

NORTON ABRASIVES
66623390075

4 x 36 In. Gemini Cloth Narrow Benchstand Belt P80 Grit R766 Aluminum Oxide
MI ITEM #10958871
MFR #66623390075
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623390075

4 x 36 In. Gemini Cloth Narrow Benchstand Belt P80 Grit R766 Aluminum Oxide
MI ITEM #10958871
MFR #66623390075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
66623390075 NARROW BELTS
  • Premium aluminum oxide abrasive blend is ideal when primary purchasing criteria is a good-performing, economically-priced, general-purpose belt
  • Y-weight waterproof polyester backing withstands light- to moderately-demanding applications and provides extended life on dry grinding applications
  • Resin bond system provides improved edge retention and 30% plus improvement in life versus key competitors
  • Good choice for difficult-to-grind materials

Specifications

  • Application
    Blending,Clean and Detail,Parting Line Removal,Stock Removal,Tool Sharpening
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Aluminum Oxide
  • Grit FEPA
    P80 Grit
  • Grit Number
    P80
  • Belt Length
    36 in
  • Belt Width
    4 in
  • Backing Material
    Y-wt. Polyester
  • Backing Weight
    Y-wt. Polyester
  • Manufacturer Stock Number
    66623390075
  • Manufacturer Upc Number
    666233900755
  • UPC_NO
    66623390075
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    4 in
  • Color
    Black
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought