Motion
78072766210

NORTON ABRASIVES
78072766210

4 x 90 In. Metalite R228 Cloth Narrow Backstand Belt 80 Grit R228 Aluminum Oxide
MI ITEM #10958914
MFR #78072766210
List Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072766210

4 x 90 In. Metalite R228 Cloth Narrow Backstand Belt 80 Grit R228 Aluminum Oxide
MI ITEM #10958914
MFR #78072766210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.42/each for your price

Overview

Mfr description
78072766210 NARROW BELTS
  • Premium aluminum oxide abrasive delivers fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for coarse grit metalworking stock removal, deburring, and dimensioning applications where initial price is the main concern

Specifications

  • Application
    Deburring,Parting Line Removal,Rust Removal,Stock Removal,Tool Sharpening
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Aluminum Oxide
  • Grit FEPA
    80 Grit
  • Grit Number
    80
  • Belt Length
    90 in
  • Belt Width
    4 in
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Manufacturer Stock Number
    78072766210
  • Manufacturer Upc Number
    780727662100
  • UPC_NO
    78072766210
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    4 in
  • Color
    Brown
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought