Motion
78072782916

NORTON ABRASIVES
78072782916

6 x 89 In. Metalite R228 Cloth Narrow Backstand Belt 60 Grit R228 Aluminum Oxide
Mi Item #10958940
MFR #78072782916
Price$53.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072782916

6 x 89 In. Metalite R228 Cloth Narrow Backstand Belt 60 Grit R228 Aluminum Oxide
Mi Item #10958940
MFR #78072782916

Mfr description
78072782916 NARROW BELTS
  • Premium aluminum oxide abrasive delivers fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.71/each

Specifications

Dimensions

  • Backing Weight
    X-wt. Cotton
  • Belt Length
    89 in
  • Belt Width
    6 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Deburring,Parting Line Removal,Rust Removal,Stock Removal,Tool Sharpening
  • Backing Material
    X-wt. Cotton
  • Color
    Brown
  • Country of Origin
    United States of America
  • Grit FEPA
    60 Grit
  • Grit Number
    60
  • Manufacturer Stock Number
    78072782916
  • Manufacturer Upc Number
    780727829169
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    78072782916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)