Motion
07660760061

NORTON ABRASIVES
07660760061

6 x 89 In. Metalite Cloth Narrow Backstand Belt 60 Grit R215 Aluminum Oxide
MI ITEM #10958942
MFR #07660760061
List Price$53.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660760061

6 x 89 In. Metalite Cloth Narrow Backstand Belt 60 Grit R215 Aluminum Oxide
MI ITEM #10958942
MFR #07660760061

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.15/each for your price

Overview

Mfr description
07660760061 NARROW BELTS
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good open coat coarse grit choice to minimize loading on wood and soft metals - where initial price is the main concern

Specifications

  • Application
    Deburring,Parting Line Removal,Rust Removal,Stock Removal,Tool Sharpening
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Aluminum Oxide
  • Grit FEPA
    60 Grit
  • Grit Number
    60
  • Belt Length
    89 in
  • Belt Width
    6 in
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Manufacturer Stock Number
    07660760061
  • Manufacturer Upc Number
    076607600615
  • UPC_NO
    07660760061
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    6 in
  • Color
    Brown
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought