Motion
78072764469

NORTON ABRASIVES
78072764469

6 x 89 In. BlueFire Cloth Narrow Backstand Belt 80 Grit R823P Zirconia Alumina
MI ITEM #10958944
MFR #78072764469
Price$61.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
78072764469

6 x 89 In. BlueFire Cloth Narrow Backstand Belt 80 Grit R823P Zirconia Alumina
MI ITEM #10958944
MFR #78072764469

Mfr description
78072764469 NARROW BELTS
  • Strong, self-sharpening zirconia alumina abrasive for fast, aggressive cut and 30% longer life than competitive zirconia belts
  • R823 has flexible X-weight polyester waterproof backing to excel on light- to moderate-pressure, applications
  • R801 and R884P have durable Y-weight polyester waterproof cloth backing that excels on medium- to high pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.76/each

Specifications

Dimensions

  • Backing Weight
    X-wt. Polyester
  • Belt Length
    89 in
  • Belt Width
    6 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Application
    Foundry Snagging,Gear Grinding,Honing,ID Grinding,Stock Removal,Stripping,Surface Grinding
  • Backing Material
    X-wt. Polyester
  • Color
    Blue
  • Country of Origin
    United States of America
  • Grit FEPA
    80 Grit
  • Grit Number
    80
  • Manufacturer Stock Number
    78072764469
  • Manufacturer Upc Number
    780727644694
  • Package Quantity
    1
  • Product Types
    Coated Cloth Belts,Belts
  • UPC_NO
    78072764469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)