Motion
07660760063

NORTON ABRASIVES
07660760063

6 x 89 In. Metalite Cloth Narrow Backstand Belt 100 Grit R215 Aluminum Oxide
MI ITEM #10958951
MFR #07660760063
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660760063

6 x 89 In. Metalite Cloth Narrow Backstand Belt 100 Grit R215 Aluminum Oxide
MI ITEM #10958951
MFR #07660760063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
07660760063 NARROW BELTS
  • Premium aluminum oxide abrasive for fast initial cut rate
  • Heavy, durable X-weight cotton backing is ideal for heat sensitive applications
  • Strong butt joint that allows the belt to be run in either direction
  • Good choice for stainless and carbon steel medium grit, intermediate applications when initial price is the primary purchasing factor

Specifications

  • Application
    Deburring,Parting Line Removal,Rust Removal,Stock Removal,Tool Sharpening
  • Country of Origin
    United States of America
  • Abrasive Type
    Coated Cloth Belts,Belts
  • Abrasive Material
    Aluminum Oxide
  • Grit FEPA
    100 Grit
  • Grit Number
    100
  • Belt Length
    89 in
  • Belt Width
    6 in
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Manufacturer Stock Number
    07660760063
  • Manufacturer Upc Number
    076607600639
  • UPC_NO
    07660760063
  • Product Types
    Coated Cloth Belts,Belts
  • Overall Width
    6 in
  • Color
    Brown
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text