Motion
66623325915

NORTON ABRASIVES
66623325915

Flap Disc - 4.5000 in Disc Diameter, 0.8750 in Center Hole
Mi Item #10958981
MFR #66623325915
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325915

Flap Disc - 4.5000 in Disc Diameter, 0.8750 in Center Hole
Mi Item #10958981
MFR #66623325915

Mfr description
66623325915 DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Body Filling, Contaminant-Free Refinishing, Deburring, Edge Breaking, Finishing, Paint Removal, Parting Line Removal, Polishing, Portable Grinding, Professional Cleaning, Rust Removal, Sanding, Steel Conditioning, Surface Repair
  • Backing Material
    Non-Woven
  • Bonding Type
    Resin
  • For Use With
    Right Angle Grinders
  • Form Material
    Non-Woven Nylon
  • Grade
    Medium
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66623325915
  • Package Qty
    25
  • Series
    Rapid Prep
  • Substrate
    Non-Woven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)