Motion
66623325153

NORTON ABRASIVES
66623325153

4-1/2 In. Bear-Tex Rapid Prep Non-Woven Std. Back-up Pad Disc Aluminum Oxide Fine Grit
MI ITEM #10958985
MFR #66623325153
List Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325153

4-1/2 In. Bear-Tex Rapid Prep Non-Woven Std. Back-up Pad Disc Aluminum Oxide Fine Grit
MI ITEM #10958985
MFR #66623325153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.58/each for your price

Overview

Mfr description
66623325153 DISCS
  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface prepping, blending, cleaning, detailing, and finishing welds, stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Max Rpm
    11000 rpm
  • Abrasive Type
    Non-Woven Discs,Discs
  • Pad Diameter
    4-1/2 in
  • Application
    Blending,Body Panel Surface Repair,Clean and Detail,Contaminant-Free Refinishing,Edge Breaking,Finishing,Polishing,Smoothing,Steel Conditioning,Surface Prep
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Backing Material
    Nylon
  • Backing Weight
    Nylon
  • Center Hole Diameter
    7/8 in
  • Color
    Green
  • Color Finish
    Green
  • Country of Origin
    Mexico
  • Diameter
    4-1/2 in
  • Dimensions
    4-1/2 in
  • Disc Color
    Green
  • Disc Diameter
    4-1/2 in
  • ECCN
    EAR99
  • Harmonization Code
    6805.30
  • Hole Size
    7/8 in
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66623325153
  • Manufacturer Upc Number
    666233251536
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Copper,Ductile Iron,Fiberglass/Composites,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Super Alloys,Titanium,Tool Steels
  • Mount Type
    Center Mount
  • Outside Diameter
    4-1/2 in
  • Overall Diameter
    4-1/2 in
  • Package Quantity
    1
  • Product Types
    Non-Woven Discs,Discs
  • Series
    Rapid Prep
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    66623325153
  • Weight
    0.04 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text