Motion
66623333616

NORTON ABRASIVES
66623333616

4-1/2 In. Bear-Tex Vortex Rapid Prep Non-Woven Std. Back-up Pad Disc Aluminum Oxide Aggregate Very Fine Grit
Mi Item #10958987
MFR #66623333616
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623333616

4-1/2 In. Bear-Tex Vortex Rapid Prep Non-Woven Std. Back-up Pad Disc Aluminum Oxide Aggregate Very Fine Grit
Mi Item #10958987
MFR #66623333616

Mfr description
66623333616 DISCS
  • High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.67/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Backing Weight
    Nylon
  • Center Hole Diameter
    7/8 in
  • Diameter
    4-1/2 in
  • Dimensions
    4-1/2 in
  • Disc Diameter
    4-1/2 in
  • Hole Size
    7/8 in
  • Outside Diameter
    4-1/2 in
  • Overall Diameter
    4-1/2 in
  • Pad Diameter
    4-1/2 in
  • Weight
    0.137 lb

Details

  • Abrasive Material
    Aluminum Oxide Aggregate
  • Abrasive Material Color
    Aluminum Oxide Aggregate
  • Abrasive Type
    Non-Woven Discs,Discs
  • Application
    Blending,Body Panel Surface Repair,Clean and Detail,Contaminant-Free Refinishing,Edge Breaking,Finishing,Polishing,Smoothing,Steel Conditioning,Surface Prep
  • Attachment Type
    Center Mount
  • Back Mounting Type
    Center Mount
  • Backing Material
    Nylon
  • Color
    Blue
  • Color Finish
    Blue
  • Country of Origin
    Mexico
  • Disc Color
    Blue
  • ECCN
    EAR99
  • Harmonization Code
    6805.30
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66623333616
  • Manufacturer Upc Number
    666233336165
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Brass,Bronze,Cast Iron,Copper,Ductile Iron,Fiberglass/Composites,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Super Alloys,Titanium,Tool Steels
  • Max Rpm
    11000 rpm
  • Mount Type
    Center Mount
  • Package Quantity
    1
  • Product Types
    Non-Woven Discs,Discs
  • Series
    Vortex Rapid Prep
  • Stone Material
    Aluminum Oxide Aggregate
  • UPC_NO
    66623333616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)