Motion
66623341360

NORTON ABRASIVES
66623341360

Flap Disc - 7.0000 in Disc Diameter, 0.8750 in Center Hole
Mi Item #10959012
MFR #66623341360
Price$22.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623341360

Flap Disc - 7.0000 in Disc Diameter, 0.8750 in Center Hole
Mi Item #10959012
MFR #66623341360

Mfr description
66623341360 DISCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.98/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    7.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Edge Breaking, Finishing, Paint Removal, Parting Line Removal, Polishing, Contaminant-Free Refinishing, Portable Grinding, Professional Cleaning, Rust Removal, Steel Conditioning, Surface Repair, Blending, Body Filling, Deburring
  • Backing Material
    Non-Woven
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    25
  • Package Qty
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)