Motion
66261099378

NORTON ABRASIVES
66261099378

Flap Disc - 6.0000 in Disc Diameter, 0.5000 in Center Hole, 4000 rpm
Mi Item #10959046
MFR #66261099378
Price$51.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261099378

Flap Disc - 6.0000 in Disc Diameter, 0.5000 in Center Hole, 4000 rpm
Mi Item #10959046
MFR #66261099378

Mfr description
66261099378 RAPID STRIP & POWERSTRIP DIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.44/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in
  • Center Hole Diameter  
    0.5000 in
  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    scale, weld spatter, Removing rust, and other surface contaminants
  • Arbor Type
    Non-Threaded
  • Bonding Type
    Synthetic Resin
  • Coat Type
    Open Coat
  • Form Material
    Non-Woven Nylon
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    66261099378
  • Max Rpm
    4000 rpm
  • Package Qty
    15
  • Series
    Blaze Rapid Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)