Motion
66254461242

NORTON ABRASIVES
66254461242

Flap Disc - 6.0000 in Disc Diameter, 0.5000 in Center Hole
Mi Item #10959049
MFR #66254461242
Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254461242

Flap Disc - 6.0000 in Disc Diameter, 0.5000 in Center Hole
Mi Item #10959049
MFR #66254461242

Mfr description
66254461242 RAPID STRIP & POWERSTRIP DIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.35/each

Specifications

Dimensions

  • Arbor Size
    0.5000 in
  • Center Hole Diameter  
    0.5000 in
  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Parting Line Removal, Rust Removal, Stock Removal, Stripping
  • Arbor Type
    Non-Threaded
  • Backing Material
    Non-Woven
  • Coat Type
    Open Coat
  • For Use With
    Right Angle Grinders
  • Form Material
    Non-Woven
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    66254461242
  • Package Qty
    15
  • Series
    Rapid Strip
  • Substrate
    Non-Woven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)