Motion
66623326077

NORTON ABRASIVES
66623326077

Flap Disc - 6.0000 in Disc Diameter
Mi Item #10959079
MFR #66623326077
Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623326077

Flap Disc - 6.0000 in Disc Diameter
Mi Item #10959079
MFR #66623326077

Mfr description
66623326077 RAPID PREP & SURFACE PREP DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.44/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Aerospace, Deburring, Edge Breaking, Body Filling, Finishing, MRO, Metal Fabrication, Paint Removal, Polishing, Sanding, Portable Grinding, Rust Removal, Body Panel Surface Repair, Steel Conditioning, Stainless Steel Fabrication, Contaminant-Free Refinishing
  • Backing Material
    Non-Woven
  • Bonding Type
    Clean Bond Resin
  • For Use With
    Die Grinder, Right Angle Grinder
  • Form Material
    Non-Woven Nylon
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66623326077
  • Package Qty
    25
  • Series
    Rapid Prep
  • Substrate
    Nylon Scrim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)