Motion
66261091460

NORTON ABRASIVES
66261091460

Sanding Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Non-Woven Backing Material, Gray Color
Mi Item #10959123
MFR #66261091460
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261091460

Sanding Disc - 3 in Disc Diameter, Silicon Carbide Abrasive Material, Non-Woven Backing Material, Gray Color
Mi Item #10959123
MFR #66261091460

Mfr description
66261091460 RAPID PREP & SURFACE PREP DI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Blending, Finishing, Stripping, Weld blending
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Non-Woven
  • Color
    Gray
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Super Fine
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261091460
  • Material Application
    Aluminum, Asphalt, Concrete, Drywall, Hard Woods, High-nickel content alloys, Masonry, Natural Stone, Soft Woods, Soft metals, Tile
  • Mounting Type
    Quick-Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)