Overview
Mfr description
66623313923 RAPID BLEND DISCS - WITH LOC
Specifications
- Abrasive MaterialCeramic Alumina
- Wheel TypeUnified
- Wheel Diameter
- GradeExtra Coarse Grit
- Long DescriptionThe 66623313923 Unified Non-Woven & Deburring Wheel with ceramic alumina abrasive features an Extra Coarse grit and 2.0000 inch wheel diameter, designed for aggressive material removal and heavy deburring applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data