Motion
66254497070

NORTON ABRASIVES
66254497070

2.0000 in Wheel Dia., Medium Grade
Mi Item #10959154
MFR #66254497070
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254497070

2.0000 in Wheel Dia., Medium Grade
Mi Item #10959154
MFR #66254497070

Mfr description
66254497070 RAPID BLEND DISCS - WITH LOC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Wheel Diameter  
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Grade
    Medium
  • Long Description
    The 66254497070 Unified Non-Woven & Deburring Wheel with aluminum oxide abrasive features a Medium grade and 2.0000 inch wheel diameter, designed for controlled deburring and surface conditioning operations.
  • Wheel Type
    Unified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)